
- General Purpose Hose
- 0.63 in ID
- 0.93 in OD
- 300 psi Max Pressure
Hose I.D. | 0.63 in |
Used to Dispense | General Purpose |
Ambient Temperature Range [Min] | -40 °F |
Inner Tube Material | Nitrile |
Cover Material | Vinyl Nitrile |
Material | Vinyl Nitrile |
Temperature Range [Min] | -40 °F |
Hose Reinforcement | 1 Ply Braid |
Series | H201 |
Hose Application | General Purpose |
Hose OD | 0.93 in |
Ambient Temperature Range [Max] | 212 °F |
Vacuum Hg | 28 in |
Burst Pressure [Min] | 1200 psi |
Bend Radius [Min] | 6 in |
Brand. | Industrial |
Temperature Range [Max] | 212 °F |
Color | Black |
Pressure [Max] | 300 psi |
Hose Length | 250 ft |
Weight | 0.0 LB |
