
- Bulk, Fuel Line Hose
- 0.38 in ID
- 0.65 in OD
- 50 psi Max Pressure
Inner Tube Material | Nitrile |
Used to Dispense | Bulk, Fuel Line |
Color | Black |
Hose Reinforcement | 1 Ply Braid |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 250 psi |
Bend Radius [Min] | 2 in |
Material | Hypalon |
Hose OD | 0.65 in |
Hose Length | 50 ft |
Brand. | Weatherhead |
Temperature Range [Max] | 257 °F |
Hose Application | Bulk, Fuel Line |
Cover Material | Hypalon |
Hose I.D. | 0.38 in |
Ambient Temperature Range [Min] | -40 °F |
Ambient Temperature Range [Max] | 257 °F |
Pressure [Max] | 50 psi |
Series | H057 |
Weight | 0.146 LB |
