
- Bulk, Fuel Line Hose
- 0.31 in ID
- 0.6 in OD
- 50 psi Max Pressure
Color | Black |
Used to Dispense | Bulk, Fuel Line |
Hose I.D. | 0.31 in |
Ambient Temperature Range [Max] | 257 °F |
Hose Length | 100 ft |
Brand. | Weatherhead |
Inner Tube Material | Nitrile |
Temperature Range [Max] | 257 °F |
Burst Pressure [Min] | 250 psi |
Cover Material | Hypalon |
Bend Radius [Min] | 1.5 in |
Temperature Range [Min] | -40 °F |
Ambient Temperature Range [Min] | -40 °F |
Series | H057 |
Hose Application | Bulk, Fuel Line |
Hose OD | 0.6 in |
Pressure [Max] | 50 psi |
Hose Reinforcement | 1 Ply Braid |
Material | Hypalon |
Weight | 12.0 LB |
