
- 0.5 in Hose Inner Diameter
- 0.87 in Hose Outer Diameter
- 250 ft Hose Length
- 3500 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Reinforcement | Wire |
Hose Length | 250 ft |
Hose I.D. | 1/2 in, 0.5 in |
Pressure [Max] | 3500 psi |
Burst Pressure [Min] | 14000 psi |
Brand. | Aeroquip |
Lay Line Style | Ink Transfer |
Burst Pressure [Nom] | 14000 psi |
Used to Dispense | Petroleum |
Ambient Temperature Range [Max] | 260 °F |
Bend Radius [Min] | 7 in |
Hose Application | Petroleum |
Construction | 2 Ply Braid |
Hose OD | 0.87 in |
Ambient Temperature Range [Min] | -40 °F |
Inner Tube Material | Synthetic Rubber |
Material | DURA-TUFF Rubber |
Cover Material | Synthetic Rubber |
Dash Size | -8 |
Abrasion Resistance | Premium |
Color | Black |
Tube Wall Thickness | 0.185 in |
Temperature Range [Max] | 260 °F |
Series | GH793 |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Tube Material | Synthetic Rubber |
Weight | 0.644 LB |
