
- 2 in Hose Inner Diameter
- 2.51 in Hose Outer Diameter
- 1 ft Hose Length
- 1600 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Cover Material | Synthetic Rubber |
Inner Tube Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Hose OD | 2.51 in |
Burst Pressure [Nom] | 6400 psi |
Lay Line Style | Ink Transfer |
Color | Black |
Construction | 2 Ply Braid |
Tube Material | Synthetic Rubber |
Hose Length | 1 ft |
Burst Pressure [Min] | 6400 psi |
Dash Size | -32 |
Pressure [Max] | 1600 psi |
Conductivity | Conductive |
Ambient Temperature Range [Min] | -40 °F |
Series | GH793 |
Ambient Temperature Range [Max] | 260 °F |
Bend Radius [Min] | 25 in |
Abrasion Resistance | Premium |
Hose Application | Petroleum |
Temperature Range [Min] | -40 °F |
Brand. | Aeroquip |
Reinforcement | Wire |
Hose I.D. | 2 in |
Used to Dispense | Petroleum |
Material | DURA-TUFF Rubber |
Weight | 3.06 LB |
