
- 1 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 1.5 in |
Bend Radius [Min] | 12 in |
Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Used to Dispense | Petroleum |
Conductivity | Conductive |
Reinforcement | Wire |
Tube Wall Thickness | 0.25 in |
Series | GH793 |
Cover Material | Synthetic Rubber |
Material | DURA-TUFF Rubber |
Pressure [Max] | 2000 psi |
Hose I.D. | 1 in |
Brand. | Aeroquip |
Lay Line Style | Ink Transfer |
Ambient Temperature Range [Max] | 260 °F |
Hose Application | Petroleum |
Burst Pressure [Nom] | 8000 psi |
Color | Black |
Ambient Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Burst Pressure [Min] | 8000 psi |
Hose Length | 1 ft |
Temperature Range [Max] | 260 °F |
Dash Size | -16 |
Inner Tube Material | Synthetic Rubber |
Construction | 2 Ply Braid |
Weight | 0.936 LB |
