
- 0.63 in Hose Inner Diameter
- 0.98 in Hose Outer Diameter
- 1 ft Hose Length
- 2750 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Dash Size | -10 |
Material | DURA-TUFF Rubber |
Reinforcement | Wire |
Pressure [Max] | 2750 psi |
Hose Application | Petroleum |
Lay Line Style | Ink Transfer |
Hose Length | 1 ft |
Used to Dispense | Petroleum |
Burst Pressure [Nom] | 11000 psi |
Temperature Range [Min] | -40 °F |
Hose I.D. | 0.63 in |
Brand. | Aeroquip |
Cover Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Tube Wall Thickness | 0.175 in |
Abrasion Resistance | Premium |
Ambient Temperature Range [Max] | 260 °F |
Hose OD | 0.98 in |
Construction | 2 Ply Braid |
Inner Tube Material | Synthetic Rubber |
Color | Black |
Ambient Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Series | GH793 |
Bend Radius [Min] | 8 in |
Conductivity | Conductive |
Burst Pressure [Min] | 11000 psi |
Weight | 0.54 LB |
