
- Petroleum & Water Hose
- 1.5 in ID
- 2.03 in OD
- 2000 psi Max Pressure
applications
- For general industrial service, also hydraulic system service with petroleum and water-based fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose I.D. | 1 1/2 in, 1.5 in |
Ambient Temperature Range [Max] | 260 °F |
Cover Material | Synthetic Rubber |
Temperature Range [Min] | -50 °F |
Bend Radius [Min] | 10 in |
Hose Length | 100 ft |
Pressure [Max] | 2000 psi |
Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Hose Application | Petroleum & Water |
Hose OD | 2.03 in |
Used to Dispense | Petroleum & Water |
Color | Black |
Inner Tube Material | Synthetic Rubber |
Ambient Temperature Range [Min] | -50 °F |
Burst Pressure [Min] | 8000 psi |
Series | GH781 |
Weight | 0.0 LB |
