
- 0.63 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 18.75 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum Hose Application
applications
- High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Material | Synthetic Rubber |
Inner Tube Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Bend Radius [Min] | 4 in |
Lay Line Style | Ink Transfer |
Abrasion Resistance | Premium |
Burst Pressure [Min] | 16000 psi |
Tube Wall Thickness | 0.3 in |
Hose OD | 0.93 in |
Conductivity | Conductive |
Temperature Range [Min] | -50 °F |
Burst Pressure [Nom] | 16000 psi |
Hose Application | Petroleum |
Tube Material | Synthetic Rubber |
Series | GH781 |
Brand. | Eaton |
Hose I.D. | 0.63 in |
Reinforcement | Wire |
Construction | 2 Ply Braid |
Ambient Temperature Range [Min] | -50 °F |
Hose Length | 18 3/4 ft |
Used to Dispense | Petroleum |
Cover Material | Synthetic Rubber |
Color | Black |
Pressure [Max] | 4000 psi |
Ambient Temperature Range [Max] | 260 °F |
Dash Size | -10 |
Weight | 0.5 LB |
