
- 0.5 in Hose Inner Diameter
- 0.85 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Crude, Fuel & Lubricating Oil Hose Application
applications
- Hydraulic, crude, fuel and lubricating oils.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Application | Crude, Fuel & Lubricating Oil |
Bend Radius [Min] | 3.5 in |
Temperature Range [Max] | 212 °F |
Cover Material | Polyester |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 12000 psi |
Lay Line Style | Ink Transfer |
Hose OD | 0.85 in |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Dash Size | -8 |
Series | GH683 |
Hose Length | 1 ft |
Pressure [Max] | 3000 psi |
Color | Black |
Reinforcement | Single Wire Braid |
Hose I.D. | 0.5 in |
Weight | 0.0 LB |
