
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 250 ft Hose Length
- 2000 psi Maximum Pressure
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Wall Thickness | 0.155 in |
Temperature Range [Max] | 260 °F |
Construction | 1 Ply Braid |
Lay Line Style | Ink Transfer |
Burst Pressure [Nom] | 8000 psi |
Pressure [Max] | 2000 psi |
Conductivity | Conductive |
Series | GH663 |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 3.5 in |
Temperature Range [Min] | -50 °F |
Dash Size | -8 |
Color | Black |
Hose OD | 0.81 in |
Hose Length | 250 ft |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Hose I.D. | 0.5 in |
Cover Material | Synthetic Rubber |
Weight | 0.29 LB |
