
- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 250 ft Hose Length
- 2250 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Inner Tube Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 260 °F |
Temperature Range [Max] | 260 °F |
Hose I.D. | 0.38 in |
Lay Line Style | Ink Transfer |
Conductivity | Conductive |
Tube Wall Thickness | 0.155 in |
Construction | 1 Ply Braid |
Burst Pressure [Min] | 9000 psi |
Series | GH663 |
Pressure [Max] | 2250 psi |
Temperature Range [Min] | -50 °F |
Abrasion Resistance | Premium |
Hose Application | Petroleum |
Cover Material | Synthetic Rubber |
Hose Reinforcement | 1 Ply Braid |
Reinforcement | Wire |
Ambient Temperature Range [Min] | -50 °F |
Dash Size | -6 |
Material | DURA-TUFF Rubber |
Color | Black |
Burst Pressure [Nom] | 9000 psi |
Bend Radius [Min] | 2.5 in |
Hose Length | 250 ft |
Tube Material | Synthetic Rubber |
Used to Dispense | Petroleum |
Hose OD | 0.69 in |
Weight | 0.267 LB |
