
- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 1 ft Hose Length
- 2250 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Color | Black |
Brand. | Aeroquip |
Hose Reinforcement | 1 Ply Braid |
Ambient Temperature Range [Min] | -50 °F |
Hose OD | 0.69 in |
Hose I.D. | 0.38 in |
Hose Application | Petroleum |
Hose Length | 1 ft |
Bend Radius [Min] | 2.5 in |
Used to Dispense | Petroleum |
Construction | 1 Ply Braid |
Dash Size | -6 |
Conductivity | Conductive |
Series | GH663 |
Pressure [Max] | 2250 psi |
Reinforcement | Wire |
Temperature Range [Min] | -50 °F |
Inner Tube Material | Synthetic Rubber |
Lay Line Style | Ink Transfer |
Temperature Range [Max] | 260 °F |
Ambient Temperature Range [Max] | 260 °F |
Cover Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 9000 psi |
Abrasion Resistance | Premium |
Material | DURA-TUFF Rubber |
Burst Pressure [Min] | 9000 psi |
Weight | 80.0 LB |
