
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 250 ft Hose Length
- 2750 psi Maximum Pressure
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 0.53 in |
Hose I.D. | 0.25 in |
Lay Line Style | Ink Transfer |
Tube Wall Thickness | 0.14 in |
Burst Pressure [Nom] | 11000 psi |
Color | Black |
Series | GH663 |
Temperature Range [Max] | 260 °F |
Reinforcement | Wire |
Hose Length | 250 ft |
Abrasion Resistance | Premium |
Dash Size | -4 |
Temperature Range [Min] | -50 °F |
Construction | 1 Ply Braid |
Conductivity | Conductive |
Bend Radius [Min] | 2 in |
Pressure [Max] | 2750 psi |
Cover Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Weight | 0.18 LB |
