
- 2 in Hose Inner Diameter
- 2.52 in Hose Outer Diameter
- 1 ft Hose Length
- 600 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Conductivity | Conductive |
Temperature Range [Min] | -50 °F |
Pressure [Max] | 600 psi |
Color | Black |
Tube Material | Synthetic Rubber |
Hose OD | 2.52 in |
Series | GH663 |
Lay Line Style | Ink Transfer |
Bend Radius [Min] | 12.5 in |
Hose Application | Petroleum |
Burst Pressure [Nom] | 2400 psi |
Burst Pressure [Min] | 2400 psi |
Ambient Temperature Range [Max] | 260 °F |
Ambient Temperature Range [Min] | -50 °F |
Temperature Range [Max] | 260 °F |
Construction | 1 Ply Braid |
Abrasion Resistance | Premium |
Inner Tube Material | Synthetic Rubber |
Reinforcement | Wire |
Hose Length | 1 ft |
Brand. | Aeroquip |
Used to Dispense | Petroleum |
Dash Size | -32 |
Hose I.D. | 2 in |
Hose Reinforcement | 1 Ply Braid |
Cover Material | Synthetic Rubber |
Tube Wall Thickness | 0.26 in |
Material | DURA-TUFF Rubber |
Weight | 175.0 LB |
