
- 1 in Hose Inner Diameter
- 1.41 in Hose Outer Diameter
- 1 ft Hose Length
- 1000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Brand. | Aeroquip |
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Hose Length | 1 ft |
Hose I.D. | 1 in |
Lay Line Style | Ink Transfer |
Reinforcement | Wire |
Hose Application | Petroleum |
Inner Tube Material | Synthetic Rubber |
Tube Wall Thickness | 0.205 in |
Hose OD | 1.41 in |
Series | GH663 |
Ambient Temperature Range [Min] | -50 °F |
Conductivity | Conductive |
Dash Size | -16 |
Ambient Temperature Range [Max] | 260 °F |
Construction | 1 Ply Braid |
Material | DURA-TUFF Rubber |
Temperature Range [Min] | -50 °F |
Color | Black |
Burst Pressure [Min] | 4000 psi |
Hose Reinforcement | 1 Ply Braid |
Cover Material | Synthetic Rubber |
Burst Pressure [Nom] | 4000 psi |
Bend Radius [Min] | 6 in |
Temperature Range [Max] | 260 °F |
Pressure [Max] | 1000 psi |
Used to Dispense | Petroleum |
Weight | 0.61 LB |
