
- 1.5 in Hose Inner Diameter
- 2.11 in Hose Outer Diameter
- 1 ft Hose Length
- 4350 psi Maximum Pressure
- High Pressure Hose Application
applications
- Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Application | High Pressure |
Tube Wall Thickness | 0.305 in |
Construction | 4 Spiral |
Temperature Range [Max] | 212 °F |
Dash Size | -24 |
Burst Pressure [Nom] | 17400 psi |
Series | GH506 |
Reinforcement | Wire |
Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Abrasion Resistance | Premium |
Pressure [Max] | 4350 psi |
Color | Black |
Hose I.D. | 1.5 in |
Cover Material | Synthetic Rubber |
Hose OD | 2.11 in |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 22.05 in |
Weight | 25.0 LB |
