
- 1 in Hose Inner Diameter
- 1.51 in Hose Outer Diameter
- 1 ft Hose Length
- 5500 psi Maximum Pressure
- High Pressure Hose Application
applications
- Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Synthetic Rubber |
Hose I.D. | 1 in |
Bend Radius [Min] | 13.38 in |
Abrasion Resistance | Premium |
Hose Length | 1 ft |
Series | GH506 |
Hose OD | 1.51 in |
Color | Black |
Temperature Range [Max] | 212 °F |
Reinforcement | Wire |
Pressure [Max] | 5500 psi |
Burst Pressure [Nom] | 22000 psi |
Dash Size | -16 |
Construction | 4 Spiral |
Hose Application | High Pressure |
Cover Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Weight | 1.5 LB |
