
- 0.63 in Hose Inner Diameter
- 1.11 in Hose Outer Diameter
- 1 ft Hose Length
- 6000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulic system service with petroleum and water based fluids, for general use
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 1.11 in |
Series | GH493 |
Brand. | Aeroquip |
Abrasion Resistance | Premium |
Ambient Temperature Range [Min] | -40 °F |
Material | DURA-TUFF Rubber |
Burst Pressure [Nom] | 24000 psi |
Bend Radius [Min] | 8 in |
Hose I.D. | 0.63 in |
Pressure [Max] | 6000 psi |
Reinforcement | Wire |
Temperature Range [Min] | -40 °F |
Cover Material | Synthetic Rubber |
Hose Length | 1 ft |
Conductivity | Conductive |
Color | Black |
Burst Pressure [Min] | 24000 psi |
Inner Tube Material | Synthetic Rubber |
Used to Dispense | Petroleum |
Tube Wall Thickness | 0.24 in |
Construction | 4 Spiral |
Tube Material | Synthetic Rubber |
Hose Reinforcement | 4 Spiral |
Hose Application | Petroleum |
Temperature Range [Max] | 260 °F |
Ambient Temperature Range [Max] | 260 °F |
Dash Size | -10 |
Weight | 0.69 LB |
