
- 2.02 in Hose Inner Diameter
- 2.82 in Hose Outer Diameter
- 1 ft Hose Length
- 6100 psi Maximum Pressure
- Petroleum Hose Application
applications
- High pressure hydraulic systems with constant high working pressure for use with petroleum based fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Ambient Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 24.8 in |
Hose OD | 2.82 in |
Used to Dispense | Petroleum |
Burst Pressure [Nom] | 24400 psi |
Ambient Temperature Range [Max] | 212 °F |
Tube Wall Thickness | 0.4 in |
Color | Black |
Hose Reinforcement | 6 Spiral |
Temperature Range [Min] | -40 °F |
Cover Material | Synthetic Rubber |
Hose Length | 1 ft |
Hose I.D. | 2.02 in |
Inner Tube Material | Synthetic Rubber |
Dash Size | -32 |
Burst Pressure [Min] | 24400 psi |
Series | GH466 |
Material | DURA-TUFF Rubber |
Abrasion Resistance | Premium |
Construction | 6 Spiral |
Reinforcement | Wire |
Temperature Range [Max] | 212 °F |
Conductivity | Conductive |
Tube Material | Synthetic Rubber |
Hose Application | Petroleum |
Pressure [Max] | 6100 psi |
Weight | 0.0 LB |
