
- 1.5 in Hose Inner Diameter
- 2.26 in Hose Outer Diameter
- 1 ft Hose Length
- 6100 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- High pressure hydraulic systems with constant high working pressure for use with petroleum based fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Max] | 212 °F |
Abrasion Resistance | Premium |
Dash Size | -24 |
Hose Length | 1 ft |
Reinforcement | Wire |
Tube Wall Thickness | 0.38 in |
Conductivity | Conductive |
Hose OD | 2.26 in |
Construction | 6 Spiral |
Bend Radius [Min] | 20.8 in |
Cover Material | Synthetic Rubber |
Hose Application | Petroleum & Water |
Temperature Range [Min] | -40 °F |
Series | GH466 |
Color | Black |
Pressure [Max] | 6100 psi |
Tube Material | Synthetic Rubber |
Hose I.D. | 1.5 in |
Burst Pressure [Nom] | 24400 psi |
Weight | 0.0 LB |
