
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1.299 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Series | GH23246 Series |
End Type 2 | Line/Hose/Tube |
Item Type | Socket |
Fitting Angle | Straight |
Tube O.D. | 1/2 in |
Finish | Zinc |
Overall Length | 1.299 in |
Hex Size 1 | 0.768 in |
Weight | 0.0 LB |
