
- 0.25 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 1 ft Hose Length
- 5800 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Conductivity | Conductive |
Tube Material | Elastomer |
Series | GH195 |
Temperature Range [Min] | -40 °F |
Color | Blue |
Pressure [Max] | 5800 psi |
Lay Line Style | Ink Transfer |
Bend Radius [Min] | 4 in |
Reinforcement | Wire |
Construction | 1 Ply Braid |
Abrasion Resistance | Standard |
Hose OD | 0.6 in |
Hose Length | 1 ft |
Hose I.D. | 0.25 in |
Cover Material | Elastomer |
Temperature Range [Max] | 302 °F |
Dash Size | -4 |
Hose Application | Petroleum & Water |
Burst Pressure [Nom] | 23200 psi |
Weight | 0.322 LB |
