
- 2 in Hose Inner Diameter
- 2.67 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Series | GH195 |
Color | Blue |
Construction | 1 Ply Braid |
Reinforcement | Wire |
Tube Material | Elastomer |
Abrasion Resistance | Standard |
Hose Length | 1 ft |
Burst Pressure [Nom] | 6000 psi |
Bend Radius [Min] | 25 in |
Pressure [Max] | 1500 psi |
Lay Line Style | Ink Transfer |
Hose OD | 2.67 in |
Temperature Range [Max] | 302 °F |
Hose Application | Petroleum & Water |
Dash Size | -32 |
Temperature Range [Min] | -40 °F |
Cover Material | Elastomer |
Hose I.D. | 2 in |
Conductivity | Conductive |
Weight | 1.0 LB |
