
- 1 in Hose Inner Diameter
- 1.49 in Hose Outer Diameter
- 1 ft Hose Length
- 2500 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Construction | 1 Ply Braid |
Hose Length | 1 ft |
Bend Radius [Min] | 12 in |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Series | GH195 |
Hose Application | Petroleum & Water |
Abrasion Resistance | Standard |
Dash Size | -16 |
Pressure [Max] | 2500 psi |
Burst Pressure [Nom] | 10000 psi |
Lay Line Style | Ink Transfer |
Hose OD | 1.49 in |
Color | Blue |
Tube Material | Elastomer |
Reinforcement | Wire |
Hose I.D. | 1 in |
Cover Material | Elastomer |
Temperature Range [Max] | 302 °F |
Weight | 0.97 LB |
