
- 0.748 in Hose Inner Diameter
- 1.16 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Elastomer |
Hose I.D. | 0.748 in |
Cover Material | Elastomer |
Abrasion Resistance | Standard |
Color | Blue |
Pressure [Max] | 3000 psi |
Hose Length | 1 ft |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Hose Application | Petroleum & Water |
Bend Radius [Min] | 9.5 in |
Construction | 1 Ply Braid |
Series | GH195 |
Burst Pressure [Nom] | 12000 psi |
Hose OD | 1.16 in |
Temperature Range [Max] | 302 °F |
Dash Size | -12 |
Reinforcement | Wire |
Lay Line Style | Ink Transfer |
Weight | 0.632 LB |
