
- 0.63 in Hose Inner Diameter
- 0.99 in Hose Outer Diameter
- 1 ft Hose Length
- 3250 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Max] | 302 °F |
Dash Size | -10 |
Tube Wall Thickness | 0.18 in |
Hose I.D. | 0.63 in |
Ambient Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Lay Line Style | Ink Transfer |
Inner Tube Material | Elastomer |
Series | GH195 |
Brand. | Aeroquip |
Pressure [Max] | 3250 psi |
Temperature Range [Min] | -40 °F |
Reinforcement | Wire |
Burst Pressure [Nom] | 13000 psi |
Material | Elastomer |
Color | Blue |
Conductivity | Conductive |
Hose Length | 1 ft |
Hose OD | 0.99 in |
Ambient Temperature Range [Max] | 302 °F |
Bend Radius [Min] | 8 in |
Cover Material | Elastomer |
Tube Material | Elastomer |
Abrasion Resistance | Standard |
Hose Application | Petroleum |
Hose Reinforcement | 1 Ply Braid |
Used to Dispense | Petroleum |
Burst Pressure [Min] | 13000 psi |
Weight | 0.52 LB |
