
- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Reinforcement | 1 Ply Braid |
Series | GH194 |
Ambient Temperature Range [Max] | 300 °F |
Construction | 1 Ply Braid |
Brand. | Aeroquip |
Temperature Range [Max] | 300 °F |
Material | Elastomer |
Burst Pressure [Nom] | 12000 psi |
Hose OD | 0.69 in |
Burst Pressure [Min] | 12000 psi |
Hose Application | Petroleum |
Hose I.D. | 0.38 in |
Reinforcement | Wire |
Cover Material | Elastomer |
Hose Length | 1 ft |
Abrasion Resistance | Standard |
Inner Tube Material | Elastomer |
Color | Blue |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3000 psi |
Ambient Temperature Range [Min] | -40 °F |
Tube Material | Elastomer |
Tube Wall Thickness | 0.165 in |
Dash Size | -6 |
Used to Dispense | Petroleum |
Conductivity | Conductive |
Bend Radius [Min] | 5 in |
Weight | 0.237 LB |
