
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 1 ft Hose Length
- 3250 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Ambient Temperature Range [Max] | 300 °F |
Tube Material | Elastomer |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Dash Size | -4 |
Cover Material | Elastomer |
Conductivity | Conductive |
Abrasion Resistance | Standard |
Series | GH194 |
Hose OD | 0.53 in |
Ambient Temperature Range [Min] | -40 °F |
Hose Reinforcement | 1 Ply Braid |
Reinforcement | Wire |
Used to Dispense | Petroleum |
Brand. | Aeroquip |
Inner Tube Material | Elastomer |
Pressure [Max] | 3250 psi |
Hose Application | Petroleum |
Bend Radius [Min] | 4 in |
Burst Pressure [Min] | 13000 psi |
Burst Pressure [Nom] | 13000 psi |
Material | Elastomer |
Temperature Range [Max] | 300 °F |
Hose I.D. | 1/4 in, 0.25 in |
Tube Wall Thickness | 0.14 in |
Color | Blue |
Hose Length | 1 ft |
Weight | 0.3 LB |
