
- 2 in Hose Inner Diameter
- 2.58 in Hose Outer Diameter
- 1 ft Hose Length
- 580 psi Maximum Pressure
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Max] | 300 °F |
Tube Material | Elastomer |
Pressure [Max] | 580 psi |
Reinforcement | Wire |
Conductivity | Conductive |
Series | GH194 |
Hose Length | 1 ft |
Hose I.D. | 2 in |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Standard |
Cover Material | Elastomer |
Bend Radius [Min] | 24.8 in |
Hose OD | 2.58 in |
Construction | 1 Ply Braid |
Dash Size | -32 |
Color | Blue |
Burst Pressure [Nom] | 2320 psi |
Weight | 0.0 LB |
