
- 0.75 in Hose Inner Diameter
- 1.09 in Hose Outer Diameter
- 1 ft Hose Length
- 1200 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 1.09 in |
Bend Radius [Min] | 9.5 in |
Hose Length | 1 ft |
Tube Wall Thickness | 0.17 in |
Ambient Temperature Range [Min] | -40 °F |
Brand. | Aeroquip |
Reinforcement | Wire |
Pressure [Max] | 1200 psi |
Burst Pressure [Min] | 7200 psi |
Temperature Range [Max] | 300 °F |
Used to Dispense | Petroleum |
Cover Material | Elastomer |
Abrasion Resistance | Standard |
Material | Elastomer |
Tube Material | Elastomer |
Hose Application | Petroleum |
Dash Size | -12 |
Hose I.D. | 3/4 in, 0.75 in |
Conductivity | Conductive |
Inner Tube Material | Elastomer |
Burst Pressure [Nom] | 7200 psi |
Color | Blue |
Hose Reinforcement | 1 Ply Braid |
Series | GH194 |
Ambient Temperature Range [Max] | 300 °F |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Weight | 0.435 LB |
