
- 0.63 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
applications
- Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Length | 1 ft |
Burst Pressure [Nom] | 8000 psi |
Dash Size | -10 |
Temperature Range [Max] | 300 °F |
Hose OD | 0.94 in |
Construction | 1 Ply Braid |
Pressure [Max] | 2000 psi |
Series | GH194 |
Cover Material | Elastomer |
Conductivity | Conductive |
Tube Material | Elastomer |
Tube Wall Thickness | 0.155 in |
Hose I.D. | 0.63 in |
Reinforcement | Wire |
Color | Blue |
Abrasion Resistance | Standard |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 8 in |
Weight | 0.329 LB |
