
- 0.5 in Hose Inner Diameter
- 0.82 in Hose Outer Diameter
- 1 ft Hose Length
- 4500 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Temperature Range [Max] | 212 °F |
Color | Black |
Tube Wall Thickness | 0.16 in |
Abrasion Resistance | Premium |
Bend Radius [Min] | 3.5 in |
Reinforcement | Wire |
Burst Pressure [Nom] | 18000 psi |
Pressure [Max] | 4500 psi |
Used to Dispense | Petroleum & Water |
Conductivity | Conductive |
Brand. | Aeroquip |
Hose Application | Petroleum & Water |
Series | GH120 |
Hose Reinforcement | 2 Ply Braid |
Burst Pressure [Min] | 18000 psi |
Material | DURA-TUFF Rubber |
Hose I.D. | 1/2 in, 0.5 in |
Hose OD | 0.82 in |
Tube Material | Weatherhead Brand Exclusive Low Temperature Compound Tube |
Lay Line Style | Ink Transfer |
Cover Material | Synthetic Rubber |
Hose Length | 1 ft |
Dash Size | -8 |
Temperature Range [Min] | -70 °F |
Ambient Temperature Range [Max] | 212 °F |
Ambient Temperature Range [Min] | -70 °F |
Construction | 2 Ply Braid |
Weight | 0.0 LB |
