
- 0.38 in Hose Inner Diameter
- 0.68 in Hose Outer Diameter
- 1 ft Hose Length
- 5000 psi Maximum Pressure
- Construction Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Construction | 2 Ply Braid |
Dash Size | -6 |
Hose Length | 1 ft |
Temperature Range [Max] | 212 °F |
Cover Material | Synthetic Rubber |
Color | Black |
Hose Application | Construction |
Pressure [Max] | 5000 psi |
Tube Material | Weatherhead Brand Exclusive Low Temperature Compound Tube |
Burst Pressure [Nom] | 20000 psi |
Reinforcement | Wire |
Series | GH120 |
Hose OD | 0.68 in |
Temperature Range [Min] | -70 °F |
Tube Wall Thickness | 0.15 in |
Lay Line Style | Ink Transfer |
Bend Radius [Min] | 2.5 in |
Abrasion Resistance | Premium |
Conductivity | Conductive |
Hose I.D. | 0.38 in |
Weight | 0.265 LB |
