
- 0.25 in Hose Inner Diameter
- 0.56 in Hose Outer Diameter
- 1 ft Hose Length
- 6000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Used to Dispense | Petroleum & Water |
Construction | 2 Ply Braid |
Cover Material | Synthetic Rubber |
Dash Size | -4 |
Temperature Range [Min] | -70 °F |
Hose Length | 1 ft |
Hose I.D. | 1/4 in, 0.25 in |
Series | GH120 |
Abrasion Resistance | Premium |
Burst Pressure [Nom] | 24000 psi |
Hose OD | 0.56 in |
Burst Pressure [Min] | 24000 psi |
Lay Line Style | Ink Transfer |
Brand. | Aeroquip |
Ambient Temperature Range [Max] | 212 °F |
Pressure [Max] | 6000 psi |
Hose Reinforcement | 2 Ply Braid |
Tube Material | Weatherhead Brand Exclusive Low Temperature Compound Tube |
Color | Black |
Tube Wall Thickness | 0.155 in |
Ambient Temperature Range [Min] | -70 °F |
Bend Radius [Min] | 2 in |
Hose Application | Petroleum & Water |
Temperature Range [Max] | 212 °F |
Material | DURA-TUFF Rubber |
Reinforcement | Wire |
Conductivity | Conductive |
Weight | 0.0 LB |
