
- 2 in Hose Inner Diameter
- 2.51 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Construction Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Nom] | 6000 psi |
Color | Black |
Tube Material | Weatherhead Brand Exclusive Low Temperature Compound Tube |
Construction | 2 Ply Braid |
Bend Radius [Min] | 12.5 in |
Reinforcement | Wire |
Lay Line Style | Ink Transfer |
Hose Application | Construction |
Pressure [Max] | 1500 psi |
Conductivity | Conductive |
Dash Size | -32 |
Temperature Range [Max] | 212 °F |
Series | GH120 |
Tube Wall Thickness | 0.255 in |
Hose I.D. | 2 in |
Hose OD | 2.51 in |
Abrasion Resistance | Premium |
Cover Material | Synthetic Rubber |
Hose Length | 1 ft |
Temperature Range [Min] | -70 °F |
Weight | 0.0 LB |
