
- 1.5 in Hose Inner Diameter
- 2.03 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
- Construction Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Application | Construction |
Cover Material | Synthetic Rubber |
Hose OD | 2.03 in |
Tube Material | Weatherhead Brand Exclusive Low Temperature Compound Tube |
Burst Pressure [Nom] | 8000 psi |
Tube Wall Thickness | 0.265 in |
Temperature Range [Min] | -70 °F |
Pressure [Max] | 2000 psi |
Abrasion Resistance | Premium |
Hose I.D. | 1.5 in |
Hose Length | 1 ft |
Bend Radius [Min] | 10 in |
Construction | 2 Ply Braid |
Conductivity | Conductive |
Series | GH120 |
Temperature Range [Max] | 212 °F |
Reinforcement | Wire |
Dash Size | -24 |
Color | Black |
Lay Line Style | Ink Transfer |
Weight | 0.0 LB |
