
- 1.25 in Hose Inner Diameter
- 1.71 in Hose Outer Diameter
- 1 ft Hose Length
- 2300 psi Maximum Pressure
- Construction Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Conductivity | Conductive |
Series | GH120 |
Hose Length | 1 ft |
Hose Application | Construction |
Reinforcement | Wire |
Abrasion Resistance | Premium |
Tube Wall Thickness | 0.23 in |
Pressure [Max] | 2300 psi |
Temperature Range [Max] | 212 °F |
Tube Material | Weatherhead Brand Exclusive Low Temperature Compound Tube |
Lay Line Style | Ink Transfer |
Hose OD | 1.71 in |
Dash Size | -20 |
Color | Black |
Burst Pressure [Nom] | 9200 psi |
Temperature Range [Min] | -70 °F |
Construction | 2 Ply Braid |
Cover Material | Synthetic Rubber |
Bend Radius [Min] | 8.25 in |
Hose I.D. | 1.25 in |
Weight | 0.0 LB |
