
- Biodiesel Hose
- 0.38 in ID
- 0.62 in OD
- 400 psi Max Pressure
Bend Radius [Min] | 1.5 in |
Hose I.D. | 0.38 in |
Pressure [Max] | 400 psi |
Hose Application | Biodiesel |
Inner Tube Material | Hydrogenated Nitrile Rubber |
Hose OD | 0.62 in |
Used to Dispense | Biodiesel |
Series | GH100 ESP |
Temperature Range [Min] | -40 °F |
Color | Black |
Ambient Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 1600 psi |
Material | Polyester |
Cover Material | Polyester |
Brand. | Aeroquip |
Weight | 0.0 LB |
