
- Biodiesel Hose
- 0.25 in ID
- 0.53 in OD
- 400 psi Max Pressure
Material | Polyester |
Hose Application | Biodiesel |
Color | Black |
Used to Dispense | Biodiesel |
Inner Tube Material | Hydrogenated Nitrile Rubber |
Burst Pressure [Min] | 1600 psi |
Hose I.D. | 1/4 in, 0.25 in |
Cover Material | Polyester |
Hose OD | 0.53 in |
Bend Radius [Min] | 1.25 in |
Pressure [Max] | 400 psi |
Series | GH100 ESP |
Brand. | Aeroquip |
Weight | 2.0 LB |
