
- 0.32 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Construction Hose Application
Pressure [Max] | 500 psi |
Bend Radius [Min] | 2 in |
Hose Length | 1 ft |
Vacuum Rating | 28 in Hg |
Hose OD | 0.6 in |
Color | Black |
Series | GH001 |
Tube Material | Polyamide |
Tube Wall Thickness | 0.28 in |
Burst Pressure [Nom] | 2000 psi |
Construction | 1 Ply Braid |
Hose I.D. | 0.32 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 284 °F |
Dash Size | -6 |
Hose Application | Construction |
Abrasion Resistance | Standard |
Reinforcement | Polyester |
Cover Material | EPDM |
Conductivity | Conductive |
Weight | 0.09 LB |
