
- 90° Male JIC to Male Metric Straight Thread Connector for use w/ 5/8" O.D. Tubing & 18 mm Port Size
No. of Ends | 2 |
Fitting Type | Elbow |
End Size | 5/8 JIC(m), M18(m) |
Fitting Description | 90° Male JIC to Male Metric Straight Thread Connector |
End Types | JIC 37° & Metric |
End Types 2 | JIC 37°, Metric |
SAE Reference No. | N/A |
Port Size | 18 mm |
N | 1.56 in |
Material | Steel |
Fitting Angle | 90° |
Tube O.D. | 5/8 in |
M | 1.44 in |
Weight | 0.334 LB |
