
- Male JIC to Male Metric Straight Thread Connector for use w/ 3/4" O.D. Tubing & 22 mm Port Size
Fitting Angle | Straight |
Port Size | 22 mm |
No. of Ends | 2 |
Overall Length | 1.83 in |
End Size | 3/4 JIC(m), M22(m) |
Tube O.D. | 3/4 in |
SAE Reference No. | N/A |
Fitting Type | Adapter |
Material | Steel |
End Types 2 | JIC 37°, Metric |
Fitting Description | Male JIC to Male Metric Straight Thread Connector |
End Types | JIC 37° & Metric |
Weight | 0.249 LB |
