
- Male JIC to Male Metric Straight Thread Connector for use w/ 5/8" O.D. Tubing & 22 mm Port Size
Fitting Angle | Straight |
Overall Length | 1.69 in |
SAE Reference No. | N/A |
End Size | 5/8 JIC(m), M22(m) |
Material | Steel |
No. of Ends | 2 |
Port Size | 22 mm |
End Types 2 | JIC 37°, Metric |
End Types | JIC 37° & Metric |
Fitting Description | Male JIC to Male Metric Straight Thread Connector |
Fitting Type | Adapter |
Tube O.D. | 5/8 in |
Weight | 0.5 LB |
