
- Male JIC to Male Metric Straight Thread Connector for use w/ 1/2" O.D. Tubing & 18 mm Port Size
Port Size | 18 mm |
Tube O.D. | 1/2 in |
SAE Reference No. | N/A |
Overall Length | 1.48 in |
Material | Steel |
No. of Ends | 2 |
End Size | 1/2 JIC(m), M18(m) |
Fitting Type | Adapter |
Fitting Angle | Straight |
End Types 2 | JIC 37°, Metric |
End Types | JIC 37° & Metric |
Fitting Description | Male JIC to Male Metric Straight Thread Connector |
Weight | 0.141 LB |
