
- Male Connector (BSPP) w/ Retaining Ring & O-ring w/ 1/2" Male 37° JIC & 3/8" Male BSPP
Fitting Type | Adapter |
BSPP Size | 3/8 in |
End Size | 3/8 BSPP(m), 1/2 JIC(m) |
SAE Reference No. | N/A |
BSPP Thread | 3/8-19 |
Fitting Angle | Straight |
End Types 2 | JIC 37°, BSPP |
No. of Ends | 2 |
Material | Carbon Steel |
End Types | JIC 37° & BSPP |
Tube O.D. | 1/2 in |
Fitting Description | Male Connector (BSPP) w/ Retaining Ring & O-ring |
Overall Length | 1.48 in |
Weight | 0.129 LB |
