
- Male Connector (BSPP) w/ Retaining Ring & O-ring w/ 3/8" Male 37° JIC & 1/4" Male BSPP
Fitting Angle | Straight |
No. of Ends | 2 |
End Types 2 | JIC 37°, BSPP |
BSPP Thread | 1/4-19 |
Overall Length | 1.36 in |
Fitting Type | Adapter |
BSPP Size | 1/4 in |
End Size | 1/4 BSPP(m), 3/8 JIC(m) |
SAE Reference No. | N/A |
End Types | JIC 37° & BSPP |
Material | Carbon Steel |
Fitting Description | Male Connector (BSPP) w/ Retaining Ring & O-ring |
Tube O.D. | 3/8 in |
Weight | 0.072 LB |
