
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.338 in Overall Length
Overall Length | 1.338 in |
Thread Sealant | No |
Tube O.D. | 1/4 in |
Series | GA24048 Series |
Style | EZ Clip, Crimp |
Hose Cut-Off Factor | 0.669 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Construction | Crimp |
Dash Size | 4 |
Outside Dia. | 0.551 in |
Hex Size 1 | 0.551 in |
Hole Dia. | 0.245 in |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Nipple Assembly |
Material | Carbon Steel |
End Gender 2 | Male |
Fitting Angle | Straight |
End Type 1 | SAE 45 |
Hose Dash Size | 4 |
Thread Size | 7/16-20 |
Compatible Hose I.D. | 0.2 |
End Connection Size Code | 4 |
Weight | 0.46 LB |
