
- Field Attachable Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.23 in Overall Length
Rigid/Swivel | Swivel |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Construction | Crimp |
Dash Size | 12 |
Thread Sealant | No |
Material | Carbon Steel |
End Gender 2 | Male |
Fitting Angle | 45° |
Hole Dia. | 0.47 in |
Series | GA23912 Series |
Hose I.D. | 3/4 in |
Tube O.D. | 3/4 in |
Overall Length | 4.23 in |
Hose Cut-Off Factor | 2.65 in |
Hex Size 1 | 1.417 in |
Thread Size | 1 3/16-12 |
Item Type | Nipple Assembly |
Compatible Hose I.D. | 0.625 |
Outside Dia. | 1.417 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | ORS |
Weight | 0.0 LB |
