
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.5 in Overall Length
Height | 0.680 in |
Overall Length | 3.5 in |
Hose Dash Size | 8 |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
End Gender 2 | Male |
Material | Carbon Steel |
Item Type | Nipple Assembly |
Hex Size 1 | 1.18 in |
Style | Crimp |
Hose I.D. | 1/2 in |
Thread Size | 1-14 |
End Gender 1 | Female |
Series | GA23912 Series |
O.D. | 1.181 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.41 |
Hole Dia. | 0.31 in |
Thread Sealant | No |
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 1.96 in |
Rigid/Swivel | Swivel |
Weight | 0.0 LB |
